2922NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2922NM

Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
In stock
Item Number
2922NM
MFG Item Number
2922NM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Non-Metallic Liquidtight Cord Connectors Series
Item #
2922NM
Cord Grip, 1/2in.NPT, 0.500-0.750in.

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2922NM
Item Number 2922NM
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Cable Opening Min. 0.5 "
Cable Opening Max 0.75 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Exposure Rating Indoor, Outdoor
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 1.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved