2940
Thomas & Betts Fittings, Ranger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2940

Thomas & Betts Fittings, Ranger Series
In stock
Item Number
2940
MFG Item Number
2940
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Ranger Series
Item #
2940
Cord Grip, 1in.NPT, 0.310-0.560in.

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2940
Item Number 2940
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Cable Opening Min. 0.31 "
Cable Opening Max 0.56 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved