333FCV
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

333FCV

Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
In stock
Item Number
333FCV
MFG Item Number
333FCV
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Mipco Series
Item #
333FCV
Connector,Female,32A,380/440VAC,3P4W

Mipco Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 333FCV
Item Number 333FCV
Manufacturer Russellstoll, a T & B Brand
Product Series Mipco
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
Connection Type Connector
Connection Description Water Resistant
Current Rating 32 A
Voltage 380 V, 440 V
Frequency 50 Hz, 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
Temperature Range (F) -29-203 °F
NEMA Rating NEMA 4, NEMA 4X
IP Rating IP67
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved