3717
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3717

Thomas & Betts Fittings, T&B Series
In stock
Item Number
3717
MFG Item Number
3717
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
3717
Hardware

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3717
Item Number 3717
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Angle Straight
Trade Size 2-1.25 "
Material Steel
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved