4252
Thomas & Betts Fittings, Ranger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4252

Thomas & Betts Fittings, Ranger Series
In stock
Item Number
4252
MFG Item Number
4252
Series
4252 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Ranger Series
Item #
4252
SHORT ELBOW

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4252
Item Number 4252
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 2.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved