441
Thomas & Betts Couplers, TITE-BITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

441

Thomas & Betts Couplers, TITE-BITE Series
In stock
Item Number
441
MFG Item Number
441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, TITE-BITE Series
Item #
441
Hardware

TITE-BITE Series Information

Specifications

Specifications
Manufacturer Part Number 441
Item Number 441
Manufacturer Thomas & Betts
Product Series TITE-BITE
Family Series Thomas & Betts Couplers, TITE-BITE Series
Conduit Type Armored Cable to IMC (Intermediate Metal Conduit), Armored Cable to RMC (Rigid Metal Conduit)
Trade Size 0.75
Grounding Lug No
Composition Iron
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved