4HPS
Blackburn, a T & B Brand Connectors, HPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4HPS

Blackburn, a T & B Brand Connectors, HPS Series
In stock
Item Number
4HPS
MFG Item Number
4HPS
Series
This item cannot be canceled or returned
4HPS is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, HPS Series
Item #
4HPS
SPLIT BOLT - HPS: PLATED WH SP

HPS Series Information

  • Most Connectors are UL Listed and CSA Certified for Copper Conductor Only
  • Tin Plated for Corrosion Resistance
The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4HPS
Item Number 4HPS
Manufacturer Blackburn, a T & B Brand
Product Series HPS
Family Series Blackburn, a T & B Brand Connectors, HPS Series
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 4 sol.-12 sol.
Cond. Max Main/Min Tap 12 sol.
Approvals CSA, UL
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved