5252
Thomas & Betts Fittings, 52/53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5252

Thomas & Betts Fittings, 52/53 Series
In stock
Item Number
5252
MFG Item Number
5252
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 52/53 Series
Item #
5252
Fitting, 1/2in., 90 Degree, Steel,

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5252
Item Number 5252
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.291 lbs
Gross Weight 0.291 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved