5273
Thomas & Betts Fittings, 52/53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5273

Thomas & Betts Fittings, 52/53 Series
In stock
Item Number
5273
MFG Item Number
5273
Series
This item cannot be canceled or returned
5273 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 52/53 Series
Item #
5273
Female Hub Adapter, 3/4in., Liquidtigh

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5273
Item Number 5273
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 3/4 "
Hub Type Female NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.908 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved