5355
Thomas & Betts Fittings, 52/53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5355

Thomas & Betts Fittings, 52/53 Series
In stock
Item Number
5355
MFG Item Number
5355
Series
This item cannot be canceled or returned
5355 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 52/53 Series
Item #
5355
Fitting, 1-1/4in., 90 Degree, Steel,

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5355
Item Number 5355
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 1.155 lbs
Gross Weight 5.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved