54142B
Blackburn, a T & B Brand Terminals, 54100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54142B

Blackburn, a T & B Brand Terminals, 54100 Series
In stock
Item Number
54142B
MFG Item Number
54142B
Series
This item cannot be canceled or returned
54142B is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54100 Series
Item #
54142B
QTP CONNECTOR SPECIALS

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54142B
Item Number 54142B
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Terminal Type Barrel - Standard
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Brown
Terminal Material Copper
Plating Material Tin
Tongue Width 0.688 "
Approvals CSA, UL
RoHS Compliant Yes
Comments Bottom Stacking
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved