54860BE0816
Blackburn, a T & B Brand Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54860BE0816

Blackburn, a T & B Brand Terminals
In stock
Item Number
54860BE0816
MFG Item Number
54860BE0816
54860BE0816 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
54860BE0816
QTP CONNECTOR SPECIALS

Series Information

Specifications

Specifications
Manufacturer Part Number 54860BE0816
Item Number 54860BE0816
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Min Conductor Range 1/0 AWG
Max Conductor Range 1/0 AWG
Number of Holes 2
Material/Composition Electro Tin Plated
Color Code Pink
Approvals CSA, UL
Comments 1/2 in bolt, 1 in hole Spacing
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved