54866BE
Blackburn, a T & B Brand Terminals, 54800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54866BE

Blackburn, a T & B Brand Terminals, 54800 Series
In stock
Item Number
54866BE
MFG Item Number
54866BE
Series
54866BE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54800 Series
Item #
54866BE
COPPER 2 HOLE LONG BARREL LUG

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54866BE
Item Number 54866BE
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Terminal Type Barrel - Long, Two Hole
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Purple
Terminal Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.031 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved