54915BE
Blackburn, a T & B Brand Terminals, 54900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54915BE

Blackburn, a T & B Brand Terminals, 54900 Series
In stock
Item Number
54915BE
MFG Item Number
54915BE
Series
54915BE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54900 Series
Item #
54915BE
COPPER 1 HOLE LONG BARREL LUG

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54915BE
Item Number 54915BE
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Terminal Type Barrel - Long
Wire Size 350 kcmil
Wire Size (kcmil) 350 kcmil
Volts 35,000 V
Insulated Non-Insulated
Color Red
Terminal Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 1.359 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved