58162
Blackburn, a T & B Brand Terminals, 58100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58162

Blackburn, a T & B Brand Terminals, 58100 Series
In stock
Item Number
58162
MFG Item Number
58162
Series
58162 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 58100 Series
Item #
58162
CU 1 HOLE STANDARD BARREL LUG

58100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58162
Item Number 58162
Manufacturer Blackburn, a T & B Brand
Product Series 58100
Family Series Blackburn, a T & B Brand Terminals, 58100 Series
Terminal Type Barrel - Standard
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Size 5/16 "
Tongue Width 1.25 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved