5GCS
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5GCS

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
5GCS
MFG Item Number
5 GCS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
5GCS
SC 5GCS 5 GANG COVER, TOGGLE SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5 GCS
Item Number 5GCS
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 5
Cover Type Switch - Toggle
Cover Details 8.5 Cubic Inches, 12-7/16 Inches Long x 4-11/16 Inches Wide, (5)Toggle Switche
Cover Style Flat
Color Silver
Gasket Included No
Approvals UL
Net Weight 25 lbs
Gross Weight 25.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved