675
Thomas & Betts Couplers, 674 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

675

Thomas & Betts Couplers, 674 Series Series
In stock
Item Number
675
MFG Item Number
675
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, 674 Series Series
Item #
675
COUPLING

674 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 675
Item Number 675
Manufacturer Thomas & Betts
Product Series 674 Series
Family Series Thomas & Betts Couplers, 674 Series Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1/2 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 5.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved