6H2-B
Thomas & Betts Conduit Mounts, Steel City Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6H2-B

Thomas & Betts Conduit Mounts, Steel City Series
In stock
Item Number
6H2-B
MFG Item Number
6H2-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Steel City Series
Item #
6H2-B
HARDWARE, CONDUIT HANGER W/BOLT

Steel City Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6H2-B
Item Number 6H2-B
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals UL
Net Weight 0.08 lbs
Gross Weight 6.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved