71020TB
Blackburn, a T & B Brand Terminals, 71020TB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

71020TB

Blackburn, a T & B Brand Terminals, 71020TB Series
In stock
Item Number
71020TB
MFG Item Number
71020TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 71020TB Series
Item #
71020TB
CU MECHANICAL

71020TB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 71020TB
Item Number 71020TB
Manufacturer Blackburn, a T & B Brand
Product Series 71020TB
Family Series Blackburn, a T & B Brand Terminals, 71020TB Series
Min Conductor Range 2/0 AWG
Max Conductor Range 500 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.585 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved