7328DP/0750
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7328DP/0750

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
In stock
Item Number
7328DP/0750
MFG Item Number
7328DP/0750
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DuraGard Series
Item #
7328DP/0750
60A,PLG,3P4W,AT,600VAC,DP,.75in. BSHG

DuraGard Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7328DP/0750
Item Number 7328DP/0750
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Connection Type Plug
Current Rating 60 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
Comments Angled Plug Polarization, 0.75 " Cable Bushing
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved