8454
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8454

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
In stock
Item Number
8454
MFG Item Number
8454
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8454
CONN WT 60A TYPE HS

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8454
Item Number 8454
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Current Rating 60 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Metallic
Temperature Range (F) -40-203 °F
Approvals CSA, UL
Net Weight 3.045 lbs
Gross Weight 3.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved