845AL
Thomas & Betts Fittings, Steel City Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

845AL

Thomas & Betts Fittings, Steel City Series
In stock
Item Number
845AL
MFG Item Number
845AL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Steel City Series
Item #
845AL
Chase Nipple, 1-1/4in.NPT, Aluminum

Steel City Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 845AL
Item Number 845AL
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Insulated Throat No
Approvals CSA
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved