9C24U1
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9C24U1

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
In stock
Item Number
9C24U1
MFG Item Number
9C24U1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DuraGard Series
Item #
9C24U1
20A,CON,3P4W,DG,U1,125/250V

DuraGard Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9C24U1
Item Number 9C24U1
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Connection Type Connector
Connection Description Water Resistant
Current Rating 20 A
Voltage 125 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
Temperature Range (F) -40-203 °F
Approvals CSA, UL
Net Weight 0.38 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved