9R54U1W
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9R54U1W

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
In stock
Item Number
9R54U1W
MFG Item Number
9R54U1W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DuraGard Series
Item #
9R54U1W
50A,REC,3P4W,DG,U1,125/250V,SC

DuraGard Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9R54U1W
Item Number 9R54U1W
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 50 A
Voltage 125 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
Temperature Range (F) -40-203 °F
Approvals CSA, UL
Comments Watertight
Net Weight 0.665 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved