ABB4100C7W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABB4100C7W

Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
In stock
Item Number
ABB4100C7W
MFG Item Number
ABB4100C7W
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, IEC 60309 Series
Item #
ABB4100C7W
Connector 100A 3P4W 3phase 480V

IEC 60309 Series Information

  • Approved According to IEC 60 309‑1, ‑2, ‑4
  • Range from 16 up to 125 Amps, up to 600V
  • IP67 Watertight Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABB4100C7W
Item Number ABB4100C7W
Manufacturer Russellstoll, a T & B Brand
Product Series IEC 60309
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Connection Type Connector
Current Rating 100 A
Voltage 480 V
Frequency 50 Hz, 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -13-194 °F
IP Rating IP67
Approvals CE, CSA, UL
Net Weight 3.305 lbs
Gross Weight 3.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved