AMTD25062
Blackburn, a T & B Brand Terminals, AMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMTD25062

Blackburn, a T & B Brand Terminals, AMT Series
In stock
Item Number
AMTD25062
MFG Item Number
AMTD25062
Series
This item cannot be canceled or returned
AMTD25062 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMT Series
Item #
AMTD25062
ALUM INSULATED DUAL RATED MULT

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMTD25062
Item Number AMTD25062
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-250 kcmil
Housing Material PVC
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Quantity 6
Approvals UL
RoHS Compliant No
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved