AMTD25063
Blackburn, a T & B Brand Terminals, AMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMTD25063

Blackburn, a T & B Brand Terminals, AMT Series
In stock
Item Number
AMTD25063
MFG Item Number
AMTD25063
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMT Series
Item #
AMTD25063
ALUM INSULATED DUAL RATED MULT

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMTD25063
Item Number AMTD25063
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-250 kcmil
Housing Material PVC
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Quantity 6
Approvals UL
RoHS Compliant No
Net Weight 0.395 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved