B14-4
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B14-4

Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
In stock
Item Number
B14-4
MFG Item Number
B14-4
B14-4 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CATAMOUNT-TERMINALS Series
Item #
B14-4
Ring Terminal, #4 Stud, 18-14AWG,

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B14-4
Item Number B14-4
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Terminal Type Ring
Wire Size 18-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG
Package Quantity 100
Volts 600 V
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Stud Size #4
Max Temp 302 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved