CC-NPT-12-G
Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC-NPT-12-G

Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
In stock
Item Number
CC-NPT-12-G
MFG Item Number
CC-NPT-12-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Item #
CC-NPT-12-G
Cable Gland, 1/2in.NPT, 10-14mm, Gray,

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC-NPT-12-G
Item Number CC-NPT-12-G
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.394 "
Maximum Cable Diameter (in) 0.551 "
Minimum Cable Diameter (mm) 10.01 mm
Maximum Cable Diameter (mm) 14 mm
Cable Diameter (in) 0.39-0.55 "
Cable Diameter (mm) 10.01-14 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Approvals CSA, UL, VDE
RoHS No
Net Weight 0.03 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved