The store will not work correctly when cookies are disabled.
CTL1-2516
Blackburn, a T & B Brand Terminals, CTL Series
MFG Item Number
CTL1-2516
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU 2 HOLE STANDARD BARREL LUG
- For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Specially Designed for Industrial and Building Applications
- Made of High‑Conductivity Seamless Copper Tubing
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CTL1-2516 |
Item Number |
CTL1-2516 |
Manufacturer |
Blackburn, a T & B Brand |
Product Series |
CTL |
Family Series |
Blackburn, a T & B Brand Terminals, CTL Series |
Min Conductor Range |
1 AWG |
Max Conductor Range |
1 AWG |
Number of Holes |
1 |
Material/Composition |
Copper |
Color Code |
Green |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved