CTL10-12
Blackburn, a T & B Brand Terminals, CTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTL10-12

Blackburn, a T & B Brand Terminals, CTL Series
In stock
Item Number
CTL10-12
MFG Item Number
CTL10-12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CTL Series
Item #
CTL10-12
Ring Terminal, 1/2in. Stud, 1/0,

CTL Series Information

  • For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Specially Designed for Industrial and Building Applications
  • Made of High‑Conductivity Seamless Copper Tubing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTL10-12
Item Number CTL10-12
Manufacturer Blackburn, a T & B Brand
Product Series CTL
Family Series Blackburn, a T & B Brand Terminals, CTL Series
Min Conductor Range 1/0 AWG
Max Conductor Range 1/0 AWG
Stud Size 1/2 "
Number of Holes 1
Material/Composition Copper
Color Code Pink
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved