CU1
Blackburn, a T & B Brand Terminals, CU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CU1

Blackburn, a T & B Brand Terminals, CU Series
In stock
Item Number
CU1
MFG Item Number
CU1
Series
This item cannot be canceled or returned
CU1 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CU Series
Item #
CU1
Copper Splice Long Barrel

CU Series Information

  • Copper Splices, Long Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Heavy‑Duty Design Permits Additional Crimp for Added Mechanical Strength

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CU1
Item Number CU1
Manufacturer Blackburn, a T & B Brand
Product Series CU
Family Series Blackburn, a T & B Brand Terminals, CU Series
Terminal Type Butt Connector
Wire Size 1 AWG
Wire Size (AWG) 1 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Green
Terminal Material Copper
Plating Material Tin
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved