DFPU2504
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DFPU2504

Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
In stock
Item Number
DFPU2504
MFG Item Number
DFPU2504
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, MaxGard Series
Item #
DFPU2504
200A,INT,4P5W,MG,504,277/480V

MaxGard Series Information

  • Non‑Standard Cable Bushings, Conduit Adapters, and Other Accessories
  • Available with Angle or Straight Adapter and Junction Box or Angled Enclosure
  • Rated 30A to 400A and up to 600VAC/250VDC
  • Two Optional Control Contacts
  • Flap Cover or Screw Cover
Russellstoll builds a variety of benefits into one plug, receptacle and interlock system for your application. The MaxGard system: Maximum Safety, Durability and Performance in electrical interconnections. The widest range and toughest construction ‑ safety, durability and performance by design in copper‑free, cast aluminum, epoxy powder coated housings. Built to last, MaxGard interconnections have more than 200 individual voltage polarization options through 600VAC/250VDC, 4P5W with O‑ringed sealed pins, sleeves and interiors.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFPU2504
Item Number DFPU2504
Manufacturer Russellstoll, a T & B Brand
Product Series MaxGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Connection Type Plug
Current Rating 200 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Comments MaxGard Interior Replacement
Net Weight 4.09 lbs
Gross Weight 4.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved