DS2504MP000
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS2504MP000

Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
In stock
Item Number
DS2504MP000
MFG Item Number
DS2504MP000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, MaxGard Series
Item #
DS2504MP000
200A,PLG,4P5W,MG,504,3P277V

MaxGard Series Information

  • Non‑Standard Cable Bushings, Conduit Adapters, and Other Accessories
  • Available with Angle or Straight Adapter and Junction Box or Angled Enclosure
  • Rated 30A to 400A and up to 600VAC/250VDC
  • Two Optional Control Contacts
  • Flap Cover or Screw Cover
Russellstoll builds a variety of benefits into one plug, receptacle and interlock system for your application. The MaxGard system: Maximum Safety, Durability and Performance in electrical interconnections. The widest range and toughest construction ‑ safety, durability and performance by design in copper‑free, cast aluminum, epoxy powder coated housings. Built to last, MaxGard interconnections have more than 200 individual voltage polarization options through 600VAC/250VDC, 4P5W with O‑ringed sealed pins, sleeves and interiors.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS2504MP000
Item Number DS2504MP000
Manufacturer Russellstoll, a T & B Brand
Product Series MaxGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Connection Type Plug
Current Rating 200 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 1/0 AWG
Wire Size 1/0 AWG
Case Material Metallic
Temperature Range (F) -40-266 °F
Approvals CSA, UL
Comments Screw Cap
Net Weight 9.69 lbs
Gross Weight 11.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved