H100BHD
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H100BHD

Thomas & Betts Fittings, T&B Series
In stock
Item Number
H100BHD
MFG Item Number
H100BHD
Series
This item cannot be canceled or returned
H100BHD is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
H100BHD
Bulkhead Fitting, 1in.

T&B Series Information

Specifications

Specifications
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4
Ships Factory Direct No
Manufacturer Part Number H100BHD
Item Number H100BHD
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Die Cast Zinc
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 17.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved