H104-3/8X12SS6
Super-Strut, a Div of T & B Threaded Rods, H104 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H104-3/8X12SS6

Super-Strut, a Div of T & B Threaded Rods, H104 Series
In stock
Item Number
H104-3/8X12SS6
MFG Item Number
H104-3/8X12SS6
Series
H104-3/8X12SS6 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Threaded Rods, H104 Series
Item #
H104-3/8X12SS6
SS H1043/8X12SS6 3/8 X 12FT SS316 T

H104 Series Information

  • Free‑Running, Corrosion Resistant, Burr‑Free
  • For Framing and Hanging Applications
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H104-3/8X12SS6
Item Number H104-3/8X12SS6
Manufacturer Super-Strut, a Div of T & B
Product Series H104
Family Series Super-Strut, a Div of T & B Threaded Rods, H104 Series
Size 3/8 "
Manufacturing Material Stainless Steel
Length 12 '
Approvals CSA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved