LG403-10
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG403-10

Steel City, a T & B Brand Fittings
In stock
Item Number
LG403-10
MFG Item Number
LG403-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LG403-10
SG LG40310 1in. GROUNDING LOCKNUT 10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LG403-10
Item Number LG403-10
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type Grounding
Trade Size 1 "
Material Malleable Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Grounding
Seal Material None
Ground Lug Yes
Net Weight 0.045 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved