LT4150-SC
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT4150-SC

Steel City, a T & B Brand Fittings
In stock
Item Number
LT4150-SC
MFG Item Number
LT4150-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LT4150-SC
1 INCH 1/2 45 DEG SC LT CONN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT4150-SC
Item Number LT4150-SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type Liquid Tight
Connection Type Compression
Angle 45 °
Trade Size 1-1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated No
Approvals cULus
Net Weight 1.08 lbs
Gross Weight 1.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved