LT9125M
Thomas & Betts Fittings, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT9125M

Thomas & Betts Fittings, Type B Liquidtight Series
In stock
Item Number
LT9125M
MFG Item Number
LT9125M
This item cannot be canceled or returned
LT9125M is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Type B Liquidtight Series
Item #
LT9125M
Fitting, 1-1/4in., 90 Degre, Metallic,

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT9125M
Item Number LT9125M
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Conduit/Cable Type Liquid Tight Type B
Angle 90 °
Trade Size 1-1/4 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Max NEMA Rating NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved