LTC150GY
Thomas & Betts Conduit, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC150GY

Thomas & Betts Conduit, Type B Liquidtight Series
In stock
Item Number
LTC150GY
MFG Item Number
LTC150GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Type B Liquidtight Series
Item #
LTC150GY
Conduit, 1-1/2in., Gray, Non-Metallic,

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTC150GY
Item Number LTC150GY
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Conduit, Type B Liquidtight Series
Trade Size 1-1/2 "
Diameter 1.6 "
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved