N6NY-004C-0-M
Catamount, a T & B Brand Cable Clamps, N4NY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N6NY-004C-0-M

Catamount, a T & B Brand Cable Clamps, N4NY Series
In stock
Item Number
N6NY-004C-0-M
MFG Item Number
N6NY-004C-0-M
Series
N6NY-004C-0-M is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, N4NY Series
Item #
N6NY-004C-0-M
CM N6NY004C0M CABLE CLAMP BLK PLAIN

N4NY Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N6NY-004C-0-M
Item Number N6NY-004C-0-M
Manufacturer Catamount, a T & B Brand
Product Series N4NY
Family Series Catamount, a T & B Brand Cable Clamps, N4NY Series
Color Black
Screw Hole 0.203 "
Thickness (in) 0.05 "
Bundle Size (in) 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved