NCG-0505G
Thomas & Betts Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NCG-0505G

Thomas & Betts Cable Entries
In stock
Item Number
NCG-0505G
MFG Item Number
NCG-0505G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
NCG-0505G
TC NCG0505LG NYLON CG 1/2 NPT 13.0-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NCG-0505G
Item Number NCG-0505G
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Entries
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (mm) 13 mm
Maximum Cable Diameter (mm) 18 mm
Cable Diameter (in) 0.51-0.71 "
Cable Diameter (mm) 13-18 mm
Grip Type Non Armoured Cable Gland
Composition Non-Metallic
Material Nylon
IP Rating IP68
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Net Weight 0.055 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved