RANY-280-9-D
Catamount, a T & B Brand Cable Clamps, RANY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RANY-280-9-D

Catamount, a T & B Brand Cable Clamps, RANY Series
In stock
Item Number
RANY-280-9-D
MFG Item Number
RANY-280-9-D
Series
RANY-280-9-D is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, RANY Series
Item #
RANY-280-9-D
CM RANY2809D CABLE ROUND ADH CLIPS

RANY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RANY-280-9-D
Item Number RANY-280-9-D
Manufacturer Catamount, a T & B Brand
Product Series RANY
Family Series Catamount, a T & B Brand Cable Clamps, RANY Series
Color Natural
Package Quantity 500
Thickness (in) 0.44 "
Bundle Size (in) 0.28 "
Width (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved