RF4-14
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF4-14

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
In stock
Item Number
RF4-14
MFG Item Number
RF4-14
RF4-14 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CATAMOUNT-TERMINALS Series
Item #
RF4-14
Ring Terminal, 1/4in. Stud, 4AWG,

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RF4-14
Item Number RF4-14
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Terminal Type Ring
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Package Quantity 15
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Terminal Material Copper
Plating Material Tin
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved