SCE977FC
Carlon, a T & B Brand Conduit Mounts, SCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCE977FC

Carlon, a T & B Brand Conduit Mounts, SCE Series
In stock
Item Number
SCE977FC
MFG Item Number
SCE977FC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, SCE Series
Item #
SCE977FC
CL SCE977FC 1in. CONDUIT CLAMP (5/BAG

SCE Series Information

  • Designed to Secure Resi‑Gard Raceway or Bundled Cable
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCE977FC
Item Number SCE977FC
Manufacturer Carlon, a T & B Brand
Product Series SCE
Family Series Carlon, a T & B Brand Conduit Mounts, SCE Series
Composition Non-Metallic
Rigid Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved