SCE977JC
Carlon, a T & B Brand Conduit Mounts, SCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCE977JC

Carlon, a T & B Brand Conduit Mounts, SCE Series
In stock
Item Number
SCE977JC
MFG Item Number
SCE977JC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, SCE Series
Item #
SCE977JC
CL SCE977JC 2in. CONDUIT CLAMP (5/BAG

SCE Series Information

  • Designed to Secure Resi‑Gard Raceway or Bundled Cable
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCE977JC
Item Number SCE977JC
Manufacturer Carlon, a T & B Brand
Product Series SCE
Family Series Carlon, a T & B Brand Conduit Mounts, SCE Series
Composition Non-Metallic
Rigid Size (in) 2 "
Net Weight 0.03 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved