SCF4X1C-100
Carlon, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCF4X1C-100

Carlon, a T & B Brand Conduit
In stock
Item Number
SCF4X1C-100
MFG Item Number
SCF4X1C-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
SCF4X1C-100
CL SCF4X1C100 1in. RESI-GARD WITH TAP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCF4X1C-100
Item Number SCF4X1C-100
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Trade Size 1 "
Feet/Pkg. 100 '
Conduit Material Polyvinyl Chloride (PVC)
Color Orange
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved