SCF4X1C-1500
Carlon, a T & B Brand Conduit, Resi-Gard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCF4X1C-1500

Carlon, a T & B Brand Conduit, Resi-Gard Series
In stock
Item Number
SCF4X1C-1500
MFG Item Number
SCF4X1C-1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Resi-Gard Series
Item #
SCF4X1C-1500
CL SCF4X1C1500 1in. RESI-GARD W/ TAPE

Resi-Gard Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCF4X1C-1500
Item Number SCF4X1C-1500
Manufacturer Carlon, a T & B Brand
Product Series Resi-Gard
Family Series Carlon, a T & B Brand Conduit, Resi-Gard Series
Trade Size 1 "
Feet/Pkg. 500 '
Conduit Material Polyvinyl Chloride (PVC)
Color Orange
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved