SCJ4X1C-50
Carlon, a T & B Brand Conduit, Resi-Gard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCJ4X1C-50

Carlon, a T & B Brand Conduit, Resi-Gard Series
In stock
Item Number
SCJ4X1C-50
MFG Item Number
SCJ4X1C-50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Resi-Gard Series
Item #
SCJ4X1C-50
CL SCJ4X1C50 2in. RESI-GARD WITH TAPE

Resi-Gard Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCJ4X1C-50
Item Number SCJ4X1C-50
Manufacturer Carlon, a T & B Brand
Product Series Resi-Gard
Family Series Carlon, a T & B Brand Conduit, Resi-Gard Series
Trade Size 2 "
Feet/Pkg. 50 '
Conduit Material Polyvinyl Chloride (PVC)
Color Orange
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved