SCJ4X1C-500
Carlon, a T & B Brand Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCJ4X1C-500

Carlon, a T & B Brand Conduit
In stock
Item Number
SCJ4X1C-500
MFG Item Number
SCJ4X1C-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
SCJ4X1C-500
CL SCJ4X1C500 2in. RESI-GARD W/ TAPE,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCJ4X1C-500
Item Number SCJ4X1C-500
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Trade Size 2 "
Feet/Pkg. 500 '
Color Orange
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved